Beli ukuran panel listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Double Open End Wrench Sunk Panel (Kunci Pas)Deskripsi:TEKIRO Open End Wrench-Highly durable, -Easy to use, -Corrosion resistance, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- TEKIRO Double Box End Wrench Sunk Panel Set (Kunci Ring)Deskripsi:TEKIRO Wrench, Box End-Sunk Panel Set (TEKIRO Kunci Ring Sunk Panel Set) with
- TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)Deskripsi:- Chrome vanadium steel- Dropped forged and heat treated for extra strength- Silver Matt finish- German Type (DIN 899)- Sunk panel for easy access to tight spacesatribut:
- Size (mm): 8-24
- Schneider Electric Harmony XB5 USB dan RJ45 Panel Mountedatribut:
- SS: 2
- Autonics Rotary Encoders Incremental Type E100H SeriesDeskripsi:The E100H series incremental rotary encoders feature Ø100 mm size housings with Ø35 mm hollow shafts. The encoders are sturdy and durable and are ideal of application in elevator systems. Various models are available by resolution and control output options.atribut:
- Accessories: Bracket: 2, Connector cable
- Connection Type: Radial connector type
- Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
- Inner Shaft Diameter (mm): Ø35
- Maximum Allowed Resolution (rpm): 3600
- Environment Temperature Level (°C): -10 to 70, enclosed space: -25 to 85
- Maximum Frequency Response (kHz): 300
- Standard Protection: IP50
- Starting Torque (gf.cm): Max. 300 (max. 0.0294N.m)
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- LARKIN Digital Panel MeterDeskripsi:Single-Phase AC Ampere Meters; Current measurementConform to standard:- IEC61000-4-2- IEC61000-4-4- IEC61000-4-5- IEC60060atribut:
- Display: LED
- Size (mm): 96x96
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panelatribut:
- Connector Shape: Receptacle
- Wire Connector Method: Soldering
- Contact Shape: Female (socket)
- Insulation Resistance (MΩ): 2000
- GL General Lighting Downlight / Panel Kotak (Lampu Plafon)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Voltage: 170 - 240 V
- CRI: >/= 80
- Lifetime: 25000
- GL General Lighting Downlight / Panel Bulat (Lampu Plafon)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Voltage: 170 - 240 V
- CRI: >/= 80
- Lifetime: 25000
- TEKIRO Combination Wrench Sunk Panel (Kunci Ring Pas)atribut:
- Material: Chrome Vanadium
- Schneider Electric Acti 9 NG125 Breaker, 1P, C Curveatribut:
- Device Short Name: NG125L
- Network Frequency (Hz): 50/60
- Product Name: Acti 9 NG125
- Product or Component Type: Miniature Circuit-breaker
- Range: Acti 9
- Range of Product: NG125
- Fuji Electric LV Inverter FRENIC-eHVAC (Inverter Drive Kecepatan Variabel)atribut:
- Phase: 3
- Voltage (V): 400
- Type: EMC Filter Built In
Daftar Harga ukuran panel listrik Terbaru October 2026
| TEKIRO Double Open End Wrench Sunk Panel (Kunci Pas) | Rp27.900 |
| TEKIRO Double Box End Wrench Sunk Panel Set (Kunci Ring) | Rp659.900 |
| TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas) | Rp619.900 |
| Schneider Electric Harmony XB5 USB dan RJ45 Panel Mounted | Rp619.900 |
| Autonics Rotary Encoders Incremental Type E100H Series | Rp4.599.900 |
| Schneider Electric Harmony XB5 Timer Panel Mounted | Rp2.399.900 |
| LARKIN Digital Panel Meter | Rp999.900 |
| Fuji Electric Thermal Overload Relay | Rp269.900 |
| Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel | Rp199.900 |
| GL General Lighting Downlight / Panel Kotak (Lampu Plafon) | Rp56.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/67P101000223-6.jpg)
/8tP101000317-2.jpg)
/8sP101000316-2.jpg)






/P102121948-1.jpg)
/qjP102121955-2.jpg)
/64P101000220-3.jpg)

/jiP101553702-42.jpg)
/65P104730221-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)